CU CMP (R)250-500

Item #: 0145680

Cat #: GGC-8

UPC: 783669260649

$ 35.45 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 500-350, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA

Overview

Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 500-350, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA

The nVent ERICO PermaGround Compression Connectors, Figure 6-Crimps, are designed to join two grounding conductors or connect a grounding conductor to a grounding rod within a grounding system using a compression tool. Made from high-strength conductive copper, they provide a low-resistance connection that prevents corrosion, ensuring durability. With their range-taking capabilities, the Figure 6-Crimps are compatible with various conductors and ground rods. To guard against oxidation, the inner surface of the Figure 6-Crimps is prefilled with an oxide inhibitor that creates an airtight seal around the conductors once the connection is made. This feature makes the Figure 6-Crimp connector suitable for a wide range of applications.

Also known as: 783669260649, GGC-8, CADGGC8

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
  • Can be used as a tap connector or as a lap splice connector
  • Available for use as cable to ground rod or rebar installations
  • Can be installed in all weather conditions.
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Material: Copper
Width: 0.750 in
Length: 1.360 in
Height: 2.890 in
Material: Copper
Length: 1.360 in
Width: 0.750 in
Height: 2.890 in