
$ 136.13 EA
Company wide:
4
in stock
Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 500-350, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA
Overview
Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 500-350, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA
Also known as: 783669260649, GGC-8, ILSGGC8
Features & Benefits
- For copper conductors only
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
- Can be used as a tap connector or as a lap splice connector
- Available for use as cable to ground rod or rebar installations
- Can be installed in all weather conditions.
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Standards: | California Proposition 65 |