Lotus LED

Item #: 0145640

Cat #: LLLLY82RCD41KWH

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LOTUS LED LY82RCD/41K/WH

Overview

LOTUS LED LY82RCD/41K/WH
Also known as: LLLLY82RCD41KWH

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120
Diameter: 8 in
Color: White
Light Technology: LED
Color Temperature: 4100 (Cool White)
Diameter: 8 in
Light Technology: LED
Volts AC: 120
Color: White