ETN DT323NRKLC Quick Connect Safety

Item #: 0145604

Cat #: DT323NRKLC

UPC: 786685132389

$ 12186.34 EA
Company wide:
0 in stock
Documents & Guides
ETN DT323NRKLC Quick Connect

Overview

ETN DT323NRKLC Quick Connect
Also known as: 786685132389, DT323NRKLC, CUTDT323NRKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R