Mini Indicator Lamp, 3.25W, 130V, Clear

Item #: 0145601

Cat #: 130MBI

UPC:

Company wide:
0 in stock
Documents & Guides
Indicator Lamp, 3.25 Watts, 130 Volts, Base: Mini Bayonet (BA9s), ANSI Code: 130MB

Overview

Indicator Lamp, 3.25 Watts, 130 Volts, Base: Mini Bayonet (BA9s), ANSI Code: 130MB
Also known as: 130MBI, CND130MBI

Specifications

Diameter: 26 in
Diameter: 26 in