10/2 MCA BLU/WHI/GRE X 1000FT

Item #: 0145595

Cat #: 102MCAGBLUWHIX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MCA BLU/WHI/GRE X 1000FT

Overview

10/2 MCA BLU/WHI/GRE X 1000FT
Also known as: 102MCAGBLUWHIX1000

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600