EWD IG8262RN Recp HG IG Deco Dup 15

Item #: 0145593

Cat #: 102MCAGORAGRAGREX

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 ORANGE GRAY GREEN X 1000

Overview

10/2 ORANGE GRAY GREEN X 1000
Also known as: 102MCAGORAGRAGREX

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600