10/2 MCAG RED/WHI/GRE 250 Ft Coils

Item #: 0145592

Cat #: 102MCASTRRDWHGN277

UPC: 077680280350

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MCAG RED/WHI/GRE 250 Ft Coils

Overview

10/2 MCAG RED/WHI/GRE 250 Ft Coils
Also known as: 077680280350, 102MCASTRRDWHGN277

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600