PLATT logo

Sustainable

Fusible, String Combiner Box, 3 Circuit *** Discontinued ***

Item #: 0145584
Cat #: CCBF03DS100
UPC:
Call for price
Company wide:
0 in stock
String Combiner Box. Fusible. 3 Circuit. Fiberglass, NEMA 4X. 600V DC. Maximum Rating: 100 Amps. HxWxD: 12" x 10" 5". *** Discontinued ***

Overview

String Combiner Box. Fusible. 3 Circuit. Fiberglass, NEMA 4X. 600V DC. Maximum Rating: 100 Amps. HxWxD: 12" x 10" 5". *** Discontinued ***
Also known as: CCBF03DS100, CROCCBF03DS100

Specifications

Amps: 100
Volts DC: 600
Color: Gray
Amps: 100
Color: Gray
Volts DC: 600

Customer Reviews

No reviews for this product
(0)