Panel For Enclosure, 6" x 4", N Series, Aluminum

Item #: 0145561

Cat #: BP64AL

UPC: 785928215100

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 6" x 4", N Series, Aluminum

Overview

Panel For Enclosure, 6" x 4", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215100, BP64AL, STBBP64AL

Specifications

Width: 4 in
Height: 6 in
Material: Aluminum
Width: 4 in
Material: Aluminum
Height: 6 in