NSI 1101B-P 24 Hour Time Switch 40A

Item #: 0145534

Cat #: 1101B-P

UPC: 786261100689

$ 274.41 EA
Company wide:
0 in stock
Documents & Guides

Overview

TORK 1101BP

4 Hour Time Switch 40A 120V SPST Indoor/Outdoor Plastic Enclosure

Also known as: 786261100689, 1101B-P, TRK1101BP

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1