24 Hour Time Switch 40A 120V SPST Indoor

Item #: 0145531

Cat #: 1101B

UPC: 786261100641

$ 195.64 EA
Company wide:
1 in stock
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosure, Screw-Mount, L: 4.687", H: 7.937", W: 2.937"

Overview

24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosure, Screw-Mount, L: 4.687", H: 7.937", W: 2.937"

With innovative and respected products and brands including TORK® mechanical and digital time switches, photocontrols and occupancy sensors and Polaris™, the original pre-insulated connector, NSi has provided 40 years of innovative, profitable and quality solutions to its distributor partners. NSi's sustained level of success is attributable to a constant focus on its distributor partnerships and helping them find new ways to be successful.

Also known as: 786261100641, 1101B, TRK1101B

Specifications

Type: Mechanical, SPST, 24 hour
Mounting: Screw
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 40
Type: Mechanical, SPST, 24 hour
Volts AC: 120
Amps: 40
Mounting: Screw
IP/NEMA Rating: NEMA 1