Locking Photocontrol, 105 - 305V, 1000W

Item #: 0145529

Cat #: 2007B

UPC: 786261620163

Call for price
Company wide:
0 in stock
Documents & Guides
Locking Photocontrol, 105 - 305 Volt, 1000 Watts, Instant Response Turn-Lock

Overview

Locking Photocontrol, 105 - 305 Volt, 1000 Watts, Instant Response Turn-Lock
Also known as: 786261620163, 2007B, TRK2007B

Specifications

Type: Locking, Photocontrol, Instant Response
Color: Blue
Amps: 4
Wattage: 1000
Type: Locking, Photocontrol, Instant Response
Amps: 4
Color: Blue
Wattage: 1000