Locking Photocontrol, Electronic, 105 - 305V, 1000W

Item #: 0145526

Cat #: 5237-UL

UPC: 786261788955

$ 23.96 EA
Company wide:
781 in stock
Documents & Guides
Locking Photocontrol, Electronic w/ Silicon Photosensor, 105 - 305 Volt, 1000 Watt Tungsten, 1800VA Ballast

Overview

Locking Photocontrol, Electronic w/ Silicon Photosensor, 105 - 305 Volt, 1000 Watt Tungsten, 1800VA Ballast

Designed meet local utility standards for street and highway lighting controls. • All LED, CFL, Induction, HPS, MH and HID lighting fixtures requiring instant resonse dusk-to-dawn control. • Ideal for roadway, area, parking, flood and security type lighting fixtures.

Also known as: 786261788955, 5237-UL, TRK5237UL

Specifications

Wattage: 1000
Volts AC Range: 120 - 277
Wattage: 1000
Volts AC Range: 120 - 277