Southwire MPKO200PRO

Item #: 0145506

Cat #: MPKO200PRO

UPC: 032886873942

$ 139.44 EA
Company wide:
0 in stock
Documents & Guides
Punch Cutter for Stainless Steel 2''

Overview

Punch Cutter for Stainless Steel 2''

Max Punch® Cutter for Stainless Steel 2"

Also known as: 032886873942, MPKO200PRO, SWCMPKO200PRO

Specifications

Type: Knockout Punch Cutter
Material: Stainless Steel
Size: 2 in
Standards: California Proposition 65
Type: Knockout Punch Cutter
Size: 2 in
Material: Stainless Steel
Standards: California Proposition 65