3/4" Liquidtight Steel Flex, Food Grade, White, 100' Coil

Item #: 0145468

Cat #: ANA35522

UPC: 714118355227

Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

Overview

3/4 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

NSF Certified to NSF/ ANSI 169 for special purpose food equipment or devices. 

Also known as: 714118355227, ANA35522, ANM35522

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: White
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: FG - Food Grade
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: White
Package Type: Coil
Type: FG - Food Grade