Weatherproof In-Use Cover, 1-Gang, Multiple Insert, 2" Deep, Vertical Mount

Item #: 0145456

Cat #: S60000FVCS

UPC: 847656005368

$ 371.44 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover, 1-Gang, Multiple Insert, 2 Inch Deep, Vertical Mount, Extra Duty, Stainless Steel

Overview

Weatherproof In-Use Cover, 1-Gang, Multiple Insert, 2 Inch Deep, Vertical Mount, Extra Duty, Stainless Steel

The stainless steel weatherproof box is available in a shallow lid model (S60000FVCS), and a deep lid model (S60000FVCD). Both versions are specially designed for use with single-gang and duplex switch and GFCI requirements. The covers must be mounted vertically and in accordance with all local NEC/AHJ requirements.

Also known as: 847656005368, S60000FVCS, CLBS60000FVCS, Close elbow 1/2"

Specifications

Mounting: Vertical
Material: Stainless Steel
Height: 6 in
Gangs: 1
Width: 3.200 in
Depth: 3.500 in
Mounting: Vertical
Height: 6 in
Width: 3.200 in
Material: Stainless Steel
Gangs: 1
Depth: 3.500 in