Gray M-1 Polyether Adhesive Sealant - 10oz Cartridge

Item #: 0145447

Cat #: F1270GR

UPC:

$ 11.18 EA
Company wide:
483 in stock
Documents & Guides
Polyether M-1 Adhesive Sealant, Application: Damp, Dry or Cold Climates, Color: Gray, Includes: (1) 10 oz Cartridge, Case Size: (12)

Overview

Polyether M-1 Adhesive Sealant, Application: Damp, Dry or Cold Climates, Color: Gray, Includes: (1) 10 oz Cartridge, Case Size: (12)

M-1 by Chem Link is a moisture cure, multi-purpose structural adhesive/sealant designed for bonding and sealing a wide range of construction materials. M-1 forms a tough, elastic & waterproof seal to most roofing materials, masonry, wood, glass, aluminum and foam. M-1 bonds well to most building surfaces including metal flashing, copings, skylights, and HVAC surfaces and makes for an excellent construction adhesive sealant for multiple applications.

Also known as: F1270GR, CHMF1270GR

Specifications

Color: Gray
Size: 10 oz
Type: Sealant
Color: Gray
Type: Sealant
Size: 10 oz