FLT WASHER, 3/8", FIBERGLASS

Item #: 0145428

Cat #: BFVFW3/8

UPC: 781011013509

$ 5.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series flat washer, 1.6250" H x 0.6" D, Steel

Overview

Eaton B-Line series flat washer, 1.6250" H x 0.6" D, Steel

When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.

Also known as: 781011013509, BFVFW3/8, BLIBFVFW38

Specifications

Material: PVC
Material: PVC