Safety Switch, 100A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 0145415

Cat #: DH223FGK

UPC: 786685176710

$ 734.96 EA
Company wide:
2 in stock
Documents & Guides
100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1

Overview

100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1
Also known as: 786685176710, DH223FGK, CUTDH223FGK, Disconnect

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240