Hard Wire Constant Voltage Driver, 12V, 35W

Item #: 0145399

Cat #: DI0918

UPC: 848333004193

$ 75.65 EA
Company wide:
0 in stock
Documents & Guides
Hard Wire Constant Voltage Driver, 12 Volt, 35 Watt

Overview

Hard Wire Constant Voltage Driver, 12 Volt, 35 Watt
Also known as: 848333004193, DI0918, DIODI0918

Specifications

Wattage: 36
Type: LED Driver
Light Technology: LED
Wattage: 36
Light Technology: LED
Type: LED Driver