T8 Standard Strip

Item #: 0145372

Cat #: T232-UNV-1/2-EBHHE

UPC: 781370794446

Call for price
Company wide:
0 in stock
Documents & Guides
Standard Strip, 2 Lamp, 32W T8, 48"

Overview

Standard Strip, 2 Lamp, 32W T8, 48"
Also known as: 781370794446, T232-UNV-1/2-EBHHE, DAYT232UNV12EBHHE

Specifications

Type: 2-Lamp
Volts AC: 120
Light Technology: Fluorescent
Type: 2-Lamp
Light Technology: Fluorescent
Volts AC: 120