18 AWG MTW, White w/ Red, 500'

Item #: 0145357

Cat #: 18MTWSTRWHIREDX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, White w/ Red, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, White w/ Red, 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRWHIREDX500

Specifications

Gauge: 18 AWG
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Color: White/Red
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded