Fuse Holder, Breakaway In-Line, Midget, Load/Line-Copper Set-Screw

Item #: 0145333

Cat #: HEB-JW-RLC-J

UPC: 051712718486

$ 354.09 EA
Company wide:
48 in stock
Documents & Guides
Breakaway Single-Pole In-Line Fuse Holder for 13/32" x 1-1/2" Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-12-2 AWG Copper Set-Screw

Overview

Breakaway Single-Pole In-Line Fuse Holder for 13/32" x 1-1/2" Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-12-2 AWG Copper Set-Screw

The Bussmann™ series of HEB submersible, single-pole in-line fuse holders for UL 13/32” x 1-1/2” supplemental fuses. Available in nonbreakaway and breakaway versions with an array of terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Non-breakaway versions require ordering optional insulating boots for submersibility.

Also known as: 051712718486, HEB-JW-RLC-J, BUSHEBJWRLCJ

Specifications

Diameter: 13/32 in
Material: Phenolic
Length: 1 1/2 in
Volts DC: 600
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Mounting: Inline
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Poles: 1
Volts AC: 600
Mounting: Inline
Interrupt Rating AC: 200 kA
Material: Phenolic
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA