Fuse Holder, Non-Breakaway, In-Line, Midget, Load/Line-Copper Crimp
Item #: 0145329
Cat #: HEB-JW-RYC
UPC: 051712718622
$ 379.15 EA
Company wide:
0
in stock
Documents & Guides
Fuse Holder, Breakaway, Single-Pole, In-Line, for 13/32 Inch x 1-1/2 Inch Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-(2) 12-2 AWG Copper Set-Screw
Overview
Fuse Holder, Breakaway, Single-Pole, In-Line, for 13/32 Inch x 1-1/2 Inch Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-(2) 12-2 AWG Copper Set-Screw
Also known as: 051712718622, HEB-JW-RYC, BUSHEBJWRYC
Features & Benefits
- Attractive industrial design with minimal use of visible fasteners
- Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
- Energy-efficient rotary compressor on most models
- Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
- SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G28, G280416G151 item is rated 4000BTU 115V with material of SS304 finish Brushed.
- Reliable mechanical thermostat on enclosure side of the unit
- All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
- Operating temperature range from -40 F/-40 C to 131 F/55 C
- Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
- Dual condenser-side air movers for performance redundancy on G52 and G57 models
Specifications
| Diameter: | 13/32 in |
| Material: | Phenolic |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Poles: | 1 |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Mounting: | Inline |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Poles: | 1 |
| Volts AC: | 600 |
| Mounting: | Inline |
| Interrupt Rating AC: | 200 kA |
| Material: | Phenolic |
| Volts DC: | 600 |
| Amps: | 30 |
| Class: | Midget |
| Interrupt Rating DC: | 200 kA |