Conduit Body, Type: LL, FM8, 1-1/2"

Item #: 0145327

Cat #: S61500LL00

UPC: 847656001186

$ 281.13 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: LL, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.
Also known as: 847656001186, S61500LL00, CLBS61500LL00

Specifications

Material: Stainless Steel
Type: Type LL
Hub Diameter: 1 1/2 in
Material: Stainless Steel
Hub Diameter: 1 1/2 in
Type: Type LL