UL489 MCB 3P C 4A 480/277

Item #: 0145306

Cat #: SU203M-C4

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
UL489 MCB 3P C 4A 480/277

Overview

UL489 MCB 3P C 4A 480/277
Also known as: SU203M-C4, ABBSU203MC4

Specifications

Poles: 3
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 4
Mounting: DIN Rail
Interrupt Rating AC: 10 kA