
2-1/2" Type 316 Stainless Steel Rigid Conduit, 10' Length
Item #: 0145296
Cat #: S62510CT00
UPC: 847656000165
$ 166.41 FT
Company wide:
0
in stock
Documents & Guides
2-1/2 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Overview
2-1/2 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Stainless steel rigid conduit is installed in the same way as any other metallic conduit; there are none of the labor-intensive procedures that come with PVC-coated installations, nor the complicated maintenance and repair procedures
Also known as: 847656000165, S62510CT00, CLBS62510CT00
Specifications
| Length: | 10 ft |
| Diameter: | 2 1/2 in |
| Material: | 316 Stainless Steel |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |
| Diameter: | 2 1/2 in |