
LED Retrofit Lamp, 60W, 5700K
Item #: 0145294
Cat #: LED-8035E57-A
UPC: 844006080556
$ 153.66 EA
Company wide:
0
in stock
Documents & Guides
LED Lamp, 60W, Bulb: Utility Light, Base: Medium Screw (E26), Lumens: 4800, Color Temperature: 5700K, Beam Angle: 360º, Rated Average Life: Up to 50,000 Hrs. 60 Watt LED Replaces Existing 175W Metal Halide Lamp. NOTE: Operates with Pulse Start and Probe Start Magnetic 175W Metal Halide Ballasts Only.
Overview
LED Lamp, 60W, Bulb: Utility Light, Base: Medium Screw (E26), Lumens: 4800, Color Temperature: 5700K, Beam Angle: 360º, Rated Average Life: Up to 50,000 Hrs. 60 Watt LED Replaces Existing 175W Metal Halide Lamp. NOTE: Operates with Pulse Start and Probe Start Magnetic 175W Metal Halide Ballasts Only.
Also known as: 844006080556, LED-8035E57-A, LGDLED8035E57A
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 4800 |
| Color Temperature: | 5700 (Bright White) |
| Material: | Plastic |
| Wattage: | 60 |
| Light Technology: | LED |
| Angle: | 360° |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5700 (Bright White) |
| Wattage: | 60 |
| Angle: | 360° |
| Lumens: | 4800 |
| Material: | Plastic |
| Light Technology: | LED |