600:1 26MM ID Transformer Current

Item #: 0145276

Cat #: SE-CS30-26

UPC: 079458989205

$ 794.19 EA
Company wide:
0 in stock
Documents & Guides
Current Transformers 600:1 26MM ID Transformer Current

Overview

Current Transformers 600:1 26MM ID Transformer Current

Current sensor used to detect ground-fault current.

Also known as: 079458989205, SE-CS30-26, LFUSECS3026

Specifications

Phase: 1
Amps: 600:1
Size: 26 mm
Phase: 1
Size: 26 mm
Amps: 600:1