PVC Coated Junction Box, GUAX, 3/4"

Item #: 0145264

Cat #: PV0700GUAX24

UPC: 847656071905

$ 406.20 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Junction Box, Type: GUAX, Trade Size: 3/4 Inch, Cover: 2 Inch

Overview

PVC Coated Junction Box, Type: GUAX, Trade Size: 3/4 Inch, Cover: 2 Inch
Also known as: 847656071905, PV0700GUAX24, CLBPV0700GUAX24

Specifications

Diameter: 3/4 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Black