PVC Coated Junction Box, GUAT, 3/4"

Item #: 0145263

Cat #: PV0700GUAT24

UPC: 847656071882

$ 389.19 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Junction Box, Type: GUAT, Trade Size: 3/4 Inch, Cover: 2 Inch

Overview

PVC Coated Junction Box, Type: GUAT, Trade Size: 3/4 Inch, Cover: 2 Inch
Also known as: 847656071882, PV0700GUAT24, CLBPV0700GUAT24

Specifications

Diameter: 3/4 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Black