PVC Coated Junction Box, GUAB, 3/4"

Item #: 0145260

Cat #: PV0700GUAB24

UPC: 847656071820

$ 341.93 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Junction Box, Type: GUAB, Trade Size: 3/4 Inch, Cover: 2 Inch

Overview

PVC Coated Junction Box, Type: GUAB, Trade Size: 3/4 Inch, Cover: 2 Inch
Also known as: 847656071820, PV0700GUAB24, CLBPV0700GUAB24

Specifications

Diameter: 3/4 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Black