LED 2.3W JC/G4 5000K

Item #: 0145241

Cat #: S9221

UPC: 045923092213

Company wide:
0 in stock
LED Capsule Lamp, 2.3 watt, 12 volt, T3 Replacement LED, 5000K, G4 Bi-pin base, 360' beam spread, CRI: 80, Non-dimmable. Not for use in totally enclosed fixtures. Use in dry locations.

Overview

LED Capsule Lamp, 2.3 watt, 12 volt, T3 Replacement LED, 5000K, G4 Bi-pin base, 360' beam spread, CRI: 80, Non-dimmable. Not for use in totally enclosed fixtures. Use in dry locations.
Also known as: 045923092213, S9221, SATS9221

Specifications

Lumens: 180
Color: White
Wattage: 2
Light Technology: LED
Dimmable: No
Lumens: 180
Wattage: 2
Dimmable: No
Color: White
Light Technology: LED