5" Schedule 40 PVC 90° Elbow Sweep, 60" Radius, Bell End

Item #: 0145232

Cat #: 5P90X60WDB

UPC:

$ 420.51 EA
Company wide:
0 in stock
Documents & Guides
5" Schedule 40 PVC 90° Elbow Sweep, 60" Radius, Bell End

Overview

5" Schedule 40 PVC 90° Elbow Sweep, 60" Radius, Bell End

PVC elbow is designed to turn the flow of a liquid . This allows for the configuration of a piping system to fit in an existing location. Often in home plumbing, for example, the plumbing needs to turn to flow where it is needed to avoid existing structures in the home or access outside lines.

Also known as: 5P90X60WDB, 5P90X60WBE

Specifications

Type: Schedule 40
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Sweep Radius: 60 in
Diameter: 5 in
Angle: 90°