Breaker, 90A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

Item #: 0145177

Cat #: TEB132090WL

UPC: 783164069013

$ 1019.81 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 90 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 90 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164069013, TEB132090WL, ABBTEB132090WL

Specifications

Poles: 3
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Amps: 90
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On