8' 60W LED Striplight

Item #: 0145176

Cat #: TZL1N L96 6000LM FST MVOLT 40K

UPC: 888791609431

$ 372.74 EA
Company wide:
6 in stock
Documents & Guides
LED Striplight, 8', 60W, 120-277V, Lumens: 6000, Color Temperature: 4000K, Fosted Lens, Currently DLC Listed

Overview

LED Striplight, 8', 60W, 120-277V, Lumens: 6000, Color Temperature: 4000K, Fosted Lens, Currently DLC Listed
Also known as: 888791609431, TZL1N L96 6000LM FST MVOLT 40K, LITTZL1NL96600040K

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 8 ft
Wattage: 60
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Length: 8 ft
Light Technology: LED
Volts AC: 120, 277
Wattage: 60
Standards: DLC Listed (Standard)