Breaker, 35A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0145157

Cat #: CHF235

UPC: 786685532158

$ 51.28 EA
Company wide:
138 in stock
Documents & Guides
35 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication

Overview

35 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786685532158, CHF235, CUTCHF235

Specifications

Amps: 35
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 2
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240