Transformer, Dry Type, 15KVA, 380 Delta - 220Y/127VAC, 3PH, NEMA 3R

Item #: 0145112

Cat #: T3795511S

UPC: 047503795514

Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 380 Delta - 220Y/127 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 380 Delta - 220Y/127 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503795514, T3795511S, ACMT3795511S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 15kVA
Type: Isolation Transformer
Primary Voltage: 380 Delta
Secondary Voltage: 127/220Y
Volt Amps: 15kVA
Primary Voltage: 380 Delta
Type: Isolation Transformer
Secondary Voltage: 127/220Y