LED Constant Voltage Driver

Item #: 0145100

Cat #: LED-DR150-24

UPC: 714176994154

Company wide:
0 in stock
Documents & Guides
LED Driver, Input Voltage: 100-240V & 277V AC, Output Voltage: 24V DC, Rated Current: 6.3A, Max. Load: 150W (Non-Dimming); 147W (Dimming), Min. Load: 30W (Non-Dimming); 1W (Dimming). Non-dimmable on primary side; Utilize secondary side for Trulux™ controls or PWM dimming.

Overview

LED Driver, Input Voltage: 100-240V & 277V AC, Output Voltage: 24V DC, Rated Current: 6.3A, Max. Load: 150W (Non-Dimming); 147W (Dimming), Min. Load: 30W (Non-Dimming); 1W (Dimming). Non-dimmable on primary side; Utilize secondary side for Trulux™ controls or PWM dimming.
Also known as: 714176994154, LED-DR150-24, ALGLEDDR15024*

Specifications

Volts DC: 24
Wattage: 150
Primary Voltage: 100, 240/277
Volts DC: 24
Primary Voltage: 100, 240/277
Wattage: 150