EMT Compression Coupling, 1", Steel, Concrete Tight

Item #: 0145097

Cat #: 663S

UPC: 751338170308

Call for price
Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 1", Steel, Concrete Tight, For Use with EMT Conduit

Overview

EMT Compression Coupling, 1", Steel, Concrete Tight, For Use with EMT Conduit

From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.

Also known as: 751338170308, 663S, TOP663S

Specifications

Diameter: 1 in
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Standards: California Proposition 65