
Multi-Wattage 240V Wall Heater, White, w/stat
Item #: 0145044
Cat #: GFR2004T2F
UPC: 685360163284
$ 446.57 EA
Company wide:
0
in stock
Documents & Guides
GFR SERIES - FAN-FORCED WALL HEATER, 2000/1500/1000/500W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. Double-pole stat, White grille
Overview
GFR SERIES - FAN-FORCED WALL HEATER, 2000/1500/1000/500W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. Double-pole stat, White grille
Also known as: 685360163284, GFR2004T2F, MRYGFR2004T2F
Specifications
| Wattage: | 1500, 500, 2000, 1000 |
| Color: | White |
| Volts AC: | 240 |
| Mounting: | Wall |
| Wattage: | 1500, 500, 2000, 1000 |
| Volts AC: | 240 |
| Color: | White |
| Mounting: | Wall |