ABB SU203M-C0.5 UL489 MCB 3P C 0.5A

Item #: 0145035

Cat #: SU203M-C0.5

UPC:

$ 38.75 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
ABB SU203M-C0.5 UL489 MCB 3P

Overview

ABB SU203M-C0.5 UL489 MCB 3P
Also known as: SU203M-C0.5, ABBSU203MC0.5

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 0.500
Interrupt Rating AC: 10 kA