12W PAR30 LED Lamp, 27K

Item #: 0144952

Cat #: LED12P30SD27KNFL

UPC: 762148246060

Company wide:
0 in stock
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000.
Also known as: 762148246060, LED12P30SD27KNFL, TCPLED12P30SD27KNF

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Wattage: 12
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 25°