Acuity 2GTL 4 60L EZ1 LP850

Item #: 0144916

Cat #: 2GTL 4 60L EZ1 LP8

UPC: 888791715057

Company wide:
0 in stock
Documents & Guides
LITHONIA 2GTL 4 60L EZ1 LP850

Overview

LITHONIA 2GTL 4 60L EZ1 LP850
Also known as: 888791715057, 2GTL 4 60L EZ1 LP8, LIT2GTL460LEZ1LP85

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED