100W A19 Incandescent Lamp, Safety Coated, Frosted ***Discontinued***

Item #: 0144907
Cat #: S3929
UPC: 045923039294
Call for price
Company wide:
0 in stock
100 Watt A19 Incandescent; Frost; 5000 Average rated hours; 960 Lumens; Medium Base; 130 Volt; Shatter Proof; 2/Pack ***Discontinued***

Overview

100 Watt A19 Incandescent; Frost; 5000 Average rated hours; 960 Lumens; Medium Base; 130 Volt; Shatter Proof; 2/Pack ***Discontinued***
Also known as: 045923039294, S3929, SATS3929

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 130
Lumens: 960
Color Rendering Index (CRI): 100
Material: Glass, Metal
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Type: Shatterproof
Light Technology: Incandescent
Wattage: 100
Lumens: 960
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)