18 AWG TFN, Blue w/ White, 500'

Item #: 0144892

Cat #: 18TFNSOLBLUWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue w/ White, 500 ft. Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue w/ White, 500 ft. Spool.
Also known as: 18TFNSOLBLUWHIX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Length: 500 ft
Color: Blue/White
Conductors: 1
Stranding: Solid