Miniature Circuit Breaker, 2P, 25A

Item #: 0144889

Cat #: SU202M-C25

UPC: 016779931124

$ 127.45 EA
Company wide:
3 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 25 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 25 Amp

SU202M-C20 Miniature Circuit Breaker C-Char., 10kA, 20A, 2P UL489

Also known as: 016779931124, SU202M-C25, ABBSU202MC25

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C