Miniature Circuit Breaker, 2P, 13A

Item #: 0144887

Cat #: SU202M-C13

UPC: 016779931087

$ 127.45 EA
Company wide:
3 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 13 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 13 Amp

SU202M-C13 Miniature Circuit Breaker C-Char., 10kA, 13A, 2P UL489

Also known as: 016779931087, SU202M-C13, ABBSU202MC13

Specifications

Poles: 2
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve C