LED 4000K Dimmable 19 W

Item #: 0144828

Cat #: LEDDK619W840DIM

UPC: 031293086617

Company wide:
0 in stock
Documents & Guides
EIKO LED-DK6-19W840-DIM 19W - LED 4000K DIMMABLE

Overview

EIKO LED-DK6-19W840-DIM 19W - LED 4000K DIMMABLE
Also known as: 031293086617, LEDDK619W840DIM, EIKLEDDK619W840DIM

Specifications

No Specifications Available